Zoro Homepage

Adjustable Handle, Size: 1 M05, Entirely Stainless Steel, Electropolished

  • Mfr # K0124.105

  • Zoro # G3306642


product price: $33.35
/ea

Key Features

Material
Stainless Steel
Height
1.22"
Type
Internal Thread
Finish
Uncoated (Parts), Electropolished (Handle)
Height (In.)
1.22
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0124.105
Zoro #
G3306642
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M5
Height
1.22"
Height (In.)
1.22
Overall Length
47 mm
Overall Height
34 mm
Hub Height
24.5 mm
Handle Length
40 mm
Thread Length
9 mm
Handle Height - Maximum
34 mm
Handle Height - Minimum
31 mm

Details

Material
Stainless Steel
Type
Internal Thread
Finish
Uncoated (Parts), Electropolished (Handle)
Standards
RoHS
Item
Adjustable Handle
Knob Type
Adjustable Handle
Thread Type
Internal
Handle Type
Teardrop
Components Material
Stainless Steel
Handle Material
Stainless Steel
Thread Standard
Metric
Measurement System
Metric
Thread Material
Stainless Steel

Description

Adjustable Handle, Handle Type Teardrop, Handle Material Stainless Steel, Components Material Stainless Steel, Thread Size M5, Thread Standard Metric, Overall Height 34 mm, Overall Length 47 mm, Thread Type Internal, Standards RoHS, Mounting Type Threaded Hole

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.