Zoro Homepage

Adjustable Handle Size: 1 M05X10, Plastic Black RAL 7021, Comp: Stainless Steel

  • Mfr # K0270.1051X10

  • Zoro # G7286091


product price: $9.95
/ea

Key Features

Base Dia. (In.)
0.39
Color
Black
Diameter
13mm
Finish
Uncoated (Parts)
Height
24.5mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0270.1051X10
Zoro #
G7286091
UPC #
-
Country of Origin
Germany

Dimensions

Base Dia. (In.)
0.39
Diameter
13mm
Height
24.5mm
Length
40mm
Screw Length
10.00mm
Thread Size
M5
Overall Length
47 mm
Overall Height
43.5 mm
Height (In.)
0.97
Width
0.51"
Handle Height - Minimum
30 mm
Hub Height
24.5 mm
Thread Length
10 mm
Handle Height - Maximum
33.5 mm
Handle Length
40 mm

Details

Color
Black
Finish
Uncoated (Parts)
Knob Type
Novo Grip
Material
Fiberglass, Diecast Zinc, Steel
Style
Modern Design
Type
External Thread
Thread Type
External
Components
Stainless Steel
Standards
DIN EN ISO 4753, RoHS
Item
Adjustable Handle
Components Material
Stainless Steel
Features
Die-Cast Zinc Toothed Ring
Thread Standard
Metric
Handle Material
Fiberglass-Reinforced Plastic
Handle Type
Teardrop
Measurement System
Metric
Handle Angle
20 Degrees
Thread Material
Stainless Steel

Description

Adjustable Handle, Handle Type Teardrop, Handle Material Fiberglass-Reinforced Plastic, Components Material Stainless Steel, Color Black, Thread Size M5, Thread Standard Metric, Screw Length 10.00mm, Overall Height 43.5 mm, Overall Length 47 mm, Thread Type External, Features Die-Cast Zinc Toothed Ring, Standards DIN EN ISO 4753, RoHS, Mounting Type Threaded Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.