Zoro Homepage

Adjustable Handle Size: 1 M05X15, Plastic Green RAL 6032, Comp: Stainless Steel

  • Mfr # K0270.10586X15

  • Zoro # G3574112


product price: $8.95
/ea

Key Features

Style
Novo Grip
Screw Length
15.00mm
Material
Thermoplastic
Color
Green
Height
1.77"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0270.10586X15
Zoro #
G3574112
UPC #
-
Country of Origin
Germany

Dimensions

Screw Length
15.00mm
Thread Size
M5
Height
1.77"
Height (In.)
1.77
Overall Length
47 mm
Overall Height
48.5 mm
Thread Length
15 mm

Details

Style
Novo Grip
Material
Thermoplastic
Color
Green
Type
External Thread, Stainless Steel
Components
Stainless Steel
Item
Adjustable Handle
Finish
Uncoated (Parts)
Standards
DIN EN ISO 4753, RoHS
Thread Type
External
Components Material
Stainless Steel
Handle Type
Teardrop
Features
Die-Cast Zinc Toothed Ring
Handle Material
Fiberglass-Reinforced Plastic
Thread Standard
Metric

Description

Adjustable Handle, Handle Type Teardrop, Handle Material Fiberglass-Reinforced Plastic, Components Material Stainless Steel, Color Green, Thread Size M5, Thread Standard Metric, Screw Length 15.00mm, Overall Height 48.5 mm, Overall Length 47 mm, Thread Type External, Features Die-Cast Zinc Toothed Ring, Standards DIN EN ISO 4753, RoHS, Mounting Type Threaded Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.