Zoro Homepage

Adjustable Handle, Size: 1 M05X25, Entirely Stainless Steel, Electropolished

  • Mfr # K0124.105X25

  • Zoro # G2505343


product price: $36.19
/ea

Key Features

Screw Length
25.00mm
Material
Stainless Steel
Height
2.20"
Type
External Thread
Overall Length
47 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0124.105X25
Zoro #
G2505343
UPC #
-
Country of Origin
Germany

Dimensions

Screw Length
25.00mm
Thread Size
M5
Height
2.20"
Overall Length
47 mm
Height (In.)
2.20
Overall Height
59 mm
Thread Length
25 mm
Handle Height - Minimum
31 mm
Handle Height - Maximum
34 mm
Handle Length
40 mm
Hub Height
24.5 mm

Details

Material
Stainless Steel
Type
External Thread
Standards
DIN EN ISO 4753, RoHS
Item
Adjustable Handle
Knob Type
Adjustable Handle
Finish
Uncoated (Parts), Electropolished (Handle)
Thread Type
External
Components Material
Stainless Steel
Handle Material
Stainless Steel
Handle Type
Teardrop
Measurement System
Metric
Thread Material
Stainless Steel
Thread Standard
Metric

Description

Adjustable Handle, Handle Type Teardrop, Handle Material Stainless Steel, Components Material Stainless Steel, Thread Size M5, Thread Standard Metric, Screw Length 25.00mm, Overall Height 59 mm, Overall Length 47 mm, Thread Type External, Standards DIN EN ISO 4753, RoHS, Mounting Type Threaded Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.