Zoro Homepage

Adjustable Handle, Size: 1 M05X25 Zinc, Black Satin, Comp: Stainless Steel

  • Mfr # K0117.1051X25

  • Zoro # G7329187


product price: $13.45
/ea

Key Features

Base Dia. (In.)
0.39
Color
Black
Diameter
13mm
Finish
Uncoated (Parts), Powder Coated, Satin
Height
24.5mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0117.1051X25
Zoro #
G7329187
UPC #
-
Country of Origin
Germany

Dimensions

Base Dia. (In.)
0.39
Diameter
13mm
Height
24.5mm
Length
39mm
Screw Length
25.00mm
Thread Size
M5
Overall Length
46 mm
Width
0.51"
Height (In.)
0.97
Overall Height
60.5 mm
Thread Length
25 mm
Handle Length
39 mm
Hub Height
24.5 mm
Handle Height - Maximum
35.5 mm
Handle Height - Minimum
32.5 mm

Details

Color
Black
Finish
Uncoated (Parts), Powder Coated, Satin
Knob Type
Ball Knob
Material
Diecast Zinc, Steel
Style
Classic Ball
Type
External Thread
Components
Stainless Steel
Standards
DIN EN 12844, DIN EN ISO 4753, RoHS
Thread Type
External
Item
Adjustable Handle
Finish - Machining
Powder Coated
Components Material
Stainless Steel
Thread Standard
Metric
Handle Material
Zinc
Handle Type
Ball Knob
Thread Material
Stainless Steel
Measurement System
Metric
Handle Angle
20 Degrees

Description

Adjustable Handle, Handle Type Ball Knob, Handle Material Zinc, Components Material Stainless Steel, Color Black, Thread Size M5, Thread Standard Metric, Screw Length 25.00mm, Overall Height 60.5 mm, Overall Length 46 mm, Thread Type External, Standards DIN EN 12844, DIN EN ISO 4753, RoHS, Mounting Type Threaded Stud, Finish - Machining Powder Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.