Zoro Homepage

Adjustable Handle, Size: 1 M06, Zinc Black Satin, Comp: Stainless Steel

  • Mfr # K0123.1061

  • Zoro # G3139123


product price: $11.15
/ea

Key Features

Style
Modern Design
Material
Zinc
Color
Black
Height
1.22"
Type
Internal Thread, Stainless Steel Components
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0123.1061
Zoro #
G3139123
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M6
Height
1.22"
Height (In.)
1.22
Overall Length
47 mm
Overall Height
34 mm
Thread Length
9 mm
Handle Height - Maximum
34 mm
Hub Height
24.5 mm
Handle Height - Minimum
31 mm
Handle Length
40 mm

Description

Adjustable Handle, Handle Type Teardrop, Handle Material Zinc, Components Material Stainless Steel, Color Black, Thread Size M6, Thread Standard Metric, Overall Height 34 mm, Overall Length 47 mm, Thread Type Internal, Standards DIN EN 12844, RoHS, Mounting Type Threaded Hole

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.