Adjustable Handle, Size: 1 M06 Zinc, Black Satin, Comp: Steel
Mfr # K0116.1061
Zoro # G2876553
product price: $9.21
/eaKey Features
Style
Classic Ball
Material
Zinc
Color
Black
Height
1.28"
Type
Internal Threads
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0116.1061
Zoro #
G2876553
UPC #
-
Country of Origin
Germany
Dimensions
Thread Size
M6
Height
1.28"
Height (In.)
1.28
Overall Length
46 mm
Overall Height
35.5 mm
Hub Height
24.5 mm
Handle Length
39 mm
Handle Height - Minimum
32.5 mm
Thread Length
9 mm
Handle Height - Maximum
35.5 mm
Description
Adjustable Handle, Handle Type Ball Knob, Handle Material Zinc, Components Material Steel, Color Black, Thread Size M6, Thread Standard Metric, Overall Height 35.5 mm, Overall Length 46 mm, Thread Type Internal, Standards DIN EN 12844, Mounting Type Threaded Hole
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.