Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adjustable Handle, Size: 1 M06X50 Zinc, Black Satin, Comp: Stainless Steel

  • Mfr # K0117.1061X50

  • Zoro # G3152992


product price: $13.45
/ea

Key Features

Style
Classic Ball
Screw Length
50.00mm
Material
Zinc
Color
Black
Height
3.25"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K0117.1061X50
Zoro #
G3152992
UPC #
-
Country of Origin
Germany

Dimensions

Screw Length
50.00mm
Thread Size
M6
Height
3.25"
Height (In.)
3.25
Overall Length
46 mm
Overall Height
85.5 mm
Hub Height
24.5 mm
Handle Height - Minimum
32.5 mm
Handle Height - Maximum
35.5 mm
Handle Length
39 mm
Thread Length
50 mm

Details

Style
Classic Ball
Material
Zinc
Color
Black
Type
External Threads, Stainless Steel Components
Item
Adjustable Handle
Finish
Uncoated (Parts), Powder Coated, Satin
Knob Type
Adjustable Handle
Standards
DIN EN 12844, DIN EN ISO 4753, RoHS
Thread Type
External
Handle Material
Zinc
Components Material
Stainless Steel
Handle Type
Ball Knob
Thread Material
Stainless Steel
Handle Angle
20 Degrees
Thread Standard
Metric
Measurement System
Metric

Description

Adjustable Handle, Handle Type Ball Knob, Handle Material Zinc, Components Material Stainless Steel, Color Black, Thread Size M6, Thread Standard Metric, Screw Length 50.00mm, Overall Height 85.5 mm, Overall Length 46 mm, Thread Type External, Standards DIN EN 12844, DIN EN ISO 4753, RoHS, Mounting Type Threaded Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.