Adjustable Handle, Size: 2 1/4-20, Zinc Black Satin, Comp: Stainless Steel
Mfr # K0123.2A21
Zoro # G2554562
product price: $13.79
/eaKey Features
Style
Modern Design
Material
Zinc
Color
Black
Height
1.67"
Type
Internal Thread, Stainless Steel Components
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0123.2A21
Zoro #
G2554562
UPC #
-
Country of Origin
Germany
Dimensions
Thread Size
1/4"-20
Height
1.67"
Height (In.)
1.67
Overall Length
74.5 mm
Overall Height
45.5 mm
Handle Height - Maximum
45.5 mm
Hub Height
28.5 mm
Handle Height - Minimum
42.5 mm
Thread Length
12 mm
Handle Length
65 mm
Details
Style
Modern Design
Material
Zinc
Color
Black
Type
Internal Thread, Stainless Steel Components
Knob Type
Adjustable Handle
Finish
Uncoated (Parts), Powder Coated, Satin (Body)
Standards
DIN EN 12844, RoHS
Item
Adjustable Handle
Thread Type
Internal
Handle Material
Zinc
Components Material
Stainless Steel
Handle Type
Teardrop
Thread Material
Stainless Steel
Measurement System
Inch
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Zinc, Components Material Stainless Steel, Color Black, Thread Size 1/4 In.-20, Overall Height 45.5 mm, Overall Length 74.5 mm, Thread Type Internal, Standards DIN EN 12844, RoHS, Mounting Type Threaded Hole
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.