Adjustable Handle, Size: 2 1/4-20X30, Entirely Stainless Steel, Electropolished
Mfr # K0124.2A2X30
Zoro # G2482907
product price: $44.75
/eaKey Features
Screw Length
30.00mm
Material
Stainless Steel
Height
2.85"
Type
External Thread
Finish
Uncoated (Parts), Electropolished (Handle)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0124.2A2X30
Zoro #
G2482907
UPC #
-
Country of Origin
Germany
Dimensions
Screw Length
30.00mm
Thread Size
1/4"-20
Height
2.85"
Height (In.)
2.85
Overall Length
74.5 mm
Overall Height
75.5 mm
Hub Height
28.5 mm
Handle Height - Minimum
42.5 mm
Handle Height - Maximum
45.5 mm
Handle Length
65 mm
Thread Length
30 mm
Details
Material
Stainless Steel
Type
External Thread
Finish
Uncoated (Parts), Electropolished (Handle)
Item
Adjustable Handle
Standards
DIN EN ISO 4753, RoHS
Knob Type
Adjustable Handle
Thread Type
External
Handle Type
Teardrop
Components Material
Stainless Steel
Handle Material
Stainless Steel
Measurement System
Inch
Thread Material
Stainless Steel
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Stainless Steel, Components Material Stainless Steel, Thread Size 1/4 In.-20, Screw Length 30.00mm, Overall Height 75.5 mm, Overall Length 74.5 mm, Thread Type External, Standards DIN EN ISO 4753, RoHS, Mounting Type Threaded Stud
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.