Zoro Homepage

Adjustable Handle, Size: 2 1/4-20X40 Zinc, Black Satin, Comp: Stainless Steel

  • Mfr # K0117.2A21X40

  • Zoro # G3224602


product price: $17.25
/ea

Key Features

Style
Classic Ball
Screw Length
40.00mm
Material
Zinc
Color
Black
Height
3.37"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0117.2A21X40
Zoro #
G3224602
UPC #
-
Country of Origin
Germany

Dimensions

Screw Length
40.00mm
Thread Size
1/4"-20
Height
3.37"
Height (In.)
3.37
Overall Length
73 mm
Overall Height
89.5 mm
Hub Height
28.5 mm
Thread Length
40 mm
Handle Height - Minimum
45.5 mm
Handle Length
64 mm
Handle Height - Maximum
49.5 mm

Details

Style
Classic Ball
Material
Zinc
Color
Black
Type
External Threads, Stainless Steel Components
Finish
Uncoated (Parts), Powder Coated, Satin
Standards
DIN EN 12844, DIN EN ISO 4753, RoHS
Item
Adjustable Handle
Knob Type
Adjustable Handle
Thread Type
External
Components Material
Stainless Steel
Thread Standard
UNC
Handle Type
Ball Knob
Handle Material
Zinc
Thread Material
Stainless Steel
Handle Angle
20 Degrees
Measurement System
Inch

Description

Adjustable Handle, Handle Type Ball Knob, Handle Material Zinc, Components Material Stainless Steel, Color Black, Thread Size 1/4 In.-20, Thread Standard UNC, Screw Length 40.00mm, Overall Height 89.5 mm, Overall Length 73 mm, Thread Type External, Standards DIN EN 12844, DIN EN ISO 4753, RoHS, Mounting Type Threaded Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.