Adjustable Handle, Size: 2 5/16-18 Zinc, Black Satin, Comp: Steel
Mfr # K0116.2A31
Zoro # G3361592
product price: $12.15
/eaKey Features
Style
Classic Ball
Material
Zinc
Color
Black
Height
1.79"
Type
Internal Threads
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0116.2A31
Zoro #
G3361592
UPC #
-
Country of Origin
Germany
Dimensions
Thread Size
5/16"-18
Height
1.79"
Overall Length
73 mm
Height (In.)
1.79
Overall Height
49.5 mm
Handle Height - Minimum
45.5 mm
Handle Height - Maximum
49.5 mm
Hub Height
28.5 mm
Thread Length
12 mm
Handle Length
64 mm
Description
Adjustable Handle, Handle Type Ball Knob, Handle Material Zinc, Components Material Steel, Color Black, Thread Size 5/16 In.-18, Thread Standard UNC, Overall Height 49.5 mm, Overall Length 73 mm, Thread Type Internal, Standards DIN EN 12844, RoHS, Mounting Type Threaded Hole
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.