Adjustable Handle, Size: 2 5/16-18X15, Entirely Stainless Steel, Electropolished
Mfr # K0124.2A3X15
Zoro # G2533246
product price: $42.49
/eaKey Features
Screw Length
15.00mm
Material
Stainless Steel
Height
2.26"
Type
External Thread
Knob Type
Adjustable Handle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0124.2A3X15
Zoro #
G2533246
UPC #
-
Country of Origin
Germany
Dimensions
Screw Length
15.00mm
Thread Size
5/16"-18
Height
2.26"
Height (In.)
2.26
Overall Length
74.5 mm
Overall Height
60.5 mm
Handle Height - Minimum
42.5 mm
Handle Length
65 mm
Handle Height - Maximum
45.5 mm
Hub Height
28.5 mm
Thread Length
15 mm
Details
Material
Stainless Steel
Type
External Thread
Knob Type
Adjustable Handle
Standards
DIN EN ISO 4753, RoHS
Item
Adjustable Handle
Finish
Uncoated (Parts), Electropolished (Handle)
Thread Type
External
Handle Material
Stainless Steel
Handle Type
Teardrop
Components Material
Stainless Steel
Measurement System
Inch
Thread Material
Stainless Steel
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Stainless Steel, Components Material Stainless Steel, Thread Size 5/16 In.-18, Screw Length 15.00mm, Overall Height 60.5 mm, Overall Length 74.5 mm, Thread Type External, Standards DIN EN ISO 4753, RoHS, Mounting Type Threaded Stud
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.