Zoro Homepage

Adjustable Handle Size: 2, 5/16-18X40, Plastic, Blue RAL 5017, Comp: Steel

  • Mfr # K0269.2A387X40

  • Zoro # G3568984


product price: $6.89
/ea
Sold in multiples of 2 for $13.78

Key Features

Style
Novo Grip
Screw Length
40.00mm
Material
Thermoplastic
Color
Blue
Height
3.21"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0269.2A387X40
Zoro #
G3568984
UPC #
-
Country of Origin
Germany

Dimensions

Screw Length
40.00mm
Thread Size
5/16"-18
Height
3.21"
Height (In.)
3.21
Overall Length
75 mm
Overall Height
85.5 mm
Handle Height - Minimum
41.5 mm
Hub Height
28.5 mm
Thread Length
40 mm
Handle Length
65 mm
Handle Height - Maximum
45.5 mm

Description

Adjustable Handle, Handle Type Teardrop, Handle Material Fiberglass-Reinforced Plastic, Components Material Steel, Color Blue, Thread Size 5/16 In.-18, Thread Standard UNC, Screw Length 40.00mm, Overall Height 85.5 mm, Overall Length 75 mm, Thread Type External, Features Die-Cast Zinc Toothed Ring, Standards DIN EN ISO 4753, RoHS, Mounting Type Threaded Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.