Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adjustable Handle Size: 2, 5/16-18X40, Plastic, Green RAL 6032, Comp: Steel

  • Mfr # K0269.2A386X40

  • Zoro # G3568975


product price: $7.49
/ea
Sold in multiples of 2 for $14.98

Key Features

Style
Novo Grip
Screw Length
40.00mm
Material
Thermoplastic
Color
Green
Height
3.21"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0269.2A386X40
Zoro #
G3568975
UPC #
-
Country of Origin
Germany

Dimensions

Screw Length
40.00mm
Thread Size
5/16"-18
Height
3.21"
Overall Length
75 mm
Height (In.)
3.21
Overall Height
85.5 mm
Handle Length
65 mm
Handle Height - Maximum
45.5 mm
Hub Height
28.5 mm
Thread Length
40 mm
Handle Height - Minimum
41.5 mm

Details

Style
Novo Grip
Material
Thermoplastic
Color
Green
Type
External Thread
Components
Steel
Finish
Black Oxide (Parts)
Item
Adjustable Handle
Standards
DIN EN ISO 4753, RoHS
Thread Type
External
Handle Material
Fiberglass-Reinforced Plastic
Features
Die-Cast Zinc Toothed Ring
Handle Type
Teardrop
Components Material
Steel
Thread Standard
UNC
Handle Angle
20 Degrees
Measurement System
Inch
Thread Material
Steel

Description

Adjustable Handle, Handle Type Teardrop, Handle Material Fiberglass-Reinforced Plastic, Components Material Steel, Color Green, Thread Size 5/16 In.-18, Thread Standard UNC, Screw Length 40.00mm, Overall Height 85.5 mm, Overall Length 75 mm, Thread Type External, Features Die-Cast Zinc Toothed Ring, Standards DIN EN ISO 4753, RoHS, Mounting Type Threaded Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.