Adjustable Handle, Size: 2 5/16-18X60, Entirely Stainless Steel, Electropolished
Mfr # K0124.2A3X60
Zoro # G3365555
product price: $47.65
/eaKey Features
Screw Length
60.00mm
Material
Stainless Steel
Height
4.04"
Type
External Thread
Knob Type
Adjustable Handle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0124.2A3X60
Zoro #
G3365555
UPC #
-
Country of Origin
Germany
Dimensions
Screw Length
60.00mm
Thread Size
5/16"-18
Height
4.04"
Overall Length
74.5 mm
Height (In.)
4.04
Overall Height
105.5 mm
Hub Height
28.5 mm
Handle Height - Maximum
45.5 mm
Handle Length
65 mm
Thread Length
60 mm
Handle Height - Minimum
42.5 mm
Details
Material
Stainless Steel
Type
External Thread
Knob Type
Adjustable Handle
Finish
Uncoated (Parts), Electropolished (Handle)
Standards
DIN EN ISO 4753, RoHS
Item
Adjustable Handle
Thread Type
External
Components Material
Stainless Steel
Handle Material
Stainless Steel
Handle Type
Teardrop
Measurement System
Inch
Thread Material
Stainless Steel
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Stainless Steel, Components Material Stainless Steel, Thread Size 5/16 In.-18, Screw Length 60.00mm, Overall Height 105.5 mm, Overall Length 74.5 mm, Thread Type External, Standards DIN EN ISO 4753, RoHS, Mounting Type Threaded Stud
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.