Adjustable Handle Size: 2, M06, Plastic, Green RAL 6032, Comp: Steel
Mfr # K0269.20686
Zoro # G3562772
product price: $5.95
/eaSold in multiples of 2 for $11.90
Key Features
Style
Novo Grip
Material
Thermoplastic
Color
Green
Height
1.79"
Type
Internal Thread
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0269.20686
Zoro #
G3562772
UPC #
-
Country of Origin
Germany
Dimensions
Thread Size
M6
Height
1.79"
Overall Length
75 mm
Height (In.)
1.79
Overall Height
45.5 mm
Thread Length
12 mm
Details
Style
Novo Grip
Material
Thermoplastic
Color
Green
Type
Internal Thread
Components
Steel
Finish
Black Oxide (Parts)
Item
Adjustable Handle
Thread Type
Internal
Standards
RoHS
Features
Die-Cast Zinc Toothed Ring
Handle Material
Fiberglass-Reinforced Plastic
Components Material
Steel
Handle Type
Teardrop
Thread Standard
Metric
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Fiberglass-Reinforced Plastic, Components Material Steel, Color Green, Thread Size M6, Thread Standard Metric, Overall Height 45.5 mm, Overall Length 75 mm, Thread Type Internal, Features Die-Cast Zinc Toothed Ring, Standards RoHS, Mounting Type Threaded Hole
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.