Zoro Homepage

Adjustable Handle Size: 2, M06, Plastic, Red RAL 3020, Comp: Steel

  • Mfr # K0269.20684

  • Zoro # G3562763


product price: $6.35
/ea
Sold in multiples of 2 for $12.70

Key Features

Style
Novo Grip
Material
Thermoplastic
Color
Red
Height
1.79"
Type
Internal Thread
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0269.20684
Zoro #
G3562763
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M6
Height
1.79"
Height (In.)
1.79
Overall Length
75 mm
Overall Height
45.5 mm
Thread Length
12 mm

Details

Style
Novo Grip
Material
Thermoplastic
Color
Red
Type
Internal Thread
Components
Steel
Finish
Black Oxide (Parts)
Item
Adjustable Handle
Standards
RoHS
Thread Type
Internal
Handle Type
Teardrop
Components Material
Steel
Features
Die-Cast Zinc Toothed Ring
Handle Material
Fiberglass-Reinforced Plastic
Thread Standard
Metric

Description

Adjustable Handle, Handle Type Teardrop, Handle Material Fiberglass-Reinforced Plastic, Components Material Steel, Color Red, Thread Size M6, Thread Standard Metric, Overall Height 45.5 mm, Overall Length 75 mm, Thread Type Internal, Features Die-Cast Zinc Toothed Ring, Standards RoHS, Mounting Type Threaded Hole

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.