Zoro Homepage

Adjustable Handle Size: 2, M06X15, Plastic, Red RAL 3020, Comp: Steel

  • Mfr # K0269.20684X15

  • Zoro # G3566814


product price: $5.79
/ea
Sold in multiples of 2 for $11.58

Key Features

Style
Novo Grip
Screw Length
15.00mm
Material
Thermoplastic
Color
Red
Height
2.22"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0269.20684X15
Zoro #
G3566814
UPC #
-
Country of Origin
Germany

Dimensions

Screw Length
15.00mm
Thread Size
M6
Height
2.22"
Overall Length
75 mm
Height (In.)
2.22
Overall Height
60.5 mm
Thread Length
15 mm

Details

Style
Novo Grip
Material
Thermoplastic
Color
Red
Type
External Thread
Components
Steel
Item
Adjustable Handle
Finish
Black Oxide (Parts)
Standards
DIN EN ISO 4753, RoHS
Thread Type
External
Handle Type
Teardrop
Components Material
Steel
Handle Material
Fiberglass-Reinforced Plastic
Features
Die-Cast Zinc Toothed Ring
Thread Standard
Metric

Description

Adjustable Handle, Handle Type Teardrop, Handle Material Fiberglass-Reinforced Plastic, Components Material Steel, Color Red, Thread Size M6, Thread Standard Metric, Screw Length 15.00mm, Overall Height 60.5 mm, Overall Length 75 mm, Thread Type External, Features Die-Cast Zinc Toothed Ring, Standards DIN EN ISO 4753, RoHS, Mounting Type Threaded Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.