Adjustable Handle, Size: 2 M06X30, Entirely Stainless Steel, Electropolished
Mfr # K0124.206X30
Zoro # G2993243
product price: $44.75
/eaKey Features
Screw Length
30.00mm
Material
Stainless Steel
Height
2.85"
Type
External Thread
Knob Type
Adjustable Handle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0124.206X30
Zoro #
G2993243
UPC #
-
Country of Origin
Germany
Dimensions
Screw Length
30.00mm
Thread Size
M6
Height
2.85"
Height (In.)
2.85
Overall Length
74.5 mm
Overall Height
75.5 mm
Handle Height - Maximum
45.5 mm
Hub Height
28.5 mm
Handle Length
65 mm
Thread Length
30 mm
Handle Height - Minimum
42.5 mm
Details
Material
Stainless Steel
Type
External Thread
Item
Adjustable Handle
Knob Type
Adjustable Handle
Standards
DIN EN ISO 4753, RoHS
Finish
Uncoated (Parts), Electropolished (Handle)
Thread Type
External
Components Material
Stainless Steel
Handle Material
Stainless Steel
Handle Type
Teardrop
Thread Standard
Metric
Measurement System
Metric
Thread Material
Stainless Steel
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Stainless Steel, Components Material Stainless Steel, Thread Size M6, Thread Standard Metric, Screw Length 30.00mm, Overall Height 75.5 mm, Overall Length 74.5 mm, Thread Type External, Standards DIN EN ISO 4753, RoHS, Mounting Type Threaded Stud
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.