Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adjustable Handle Size: 2, M06X30, Plastic, Blue RAL 5017, Comp: Steel

  • Mfr # K0269.20687X30

  • Zoro # G3566981


product price: $6.89
/ea
Sold in multiples of 2 for $13.78

Key Features

Style
Novo Grip
Screw Length
30.00mm
Material
Thermoplastic
Color
Blue
Height
2.81"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0269.20687X30
Zoro #
G3566981
UPC #
-
Country of Origin
Germany

Dimensions

Screw Length
30.00mm
Thread Size
M6
Height
2.81"
Height (In.)
2.81
Overall Length
75 mm
Overall Height
75.5 mm
Thread Length
30 mm
Handle Height - Minimum
41.5 mm
Handle Height - Maximum
45.5 mm
Handle Length
65 mm
Hub Height
28.5 mm

Details

Style
Novo Grip
Material
Thermoplastic
Color
Blue
Type
External Thread
Components
Steel
Finish
Black Oxide (Parts)
Item
Adjustable Handle
Thread Type
External
Standards
DIN EN ISO 4753, RoHS
Components Material
Steel
Handle Type
Teardrop
Handle Material
Fiberglass-Reinforced Plastic
Features
Die-Cast Zinc Toothed Ring
Measurement System
Metric
Thread Standard
Metric
Handle Angle
20 Degrees
Thread Material
Steel

Description

Adjustable Handle, Handle Type Teardrop, Handle Material Fiberglass-Reinforced Plastic, Components Material Steel, Color Blue, Thread Size M6, Thread Standard Metric, Screw Length 30.00mm, Overall Height 75.5 mm, Overall Length 75 mm, Thread Type External, Features Die-Cast Zinc Toothed Ring, Standards DIN EN ISO 4753, RoHS, Mounting Type Threaded Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.