Zoro Homepage

Adjustable Handle Size: 2, M06X30, Plastic, Green RAL 6032, Comp: Steel

  • Mfr # K0269.20686X30

  • Zoro # G3566972


product price: $7.29
/ea
Sold in multiples of 2 for $14.58

Key Features

Style
Novo Grip
Screw Length
30.00mm
Material
Thermoplastic
Color
Green
Height
2.81"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0269.20686X30
Zoro #
G3566972
UPC #
-
Country of Origin
Germany

Dimensions

Screw Length
30.00mm
Thread Size
M6
Height
2.81"
Height (In.)
2.81
Overall Length
75 mm
Overall Height
75.5 mm
Thread Length
30 mm
Handle Length
65 mm
Handle Height - Maximum
45.5 mm
Handle Height - Minimum
41.5 mm
Hub Height
28.5 mm

Description

Adjustable Handle, Handle Type Teardrop, Handle Material Fiberglass-Reinforced Plastic, Components Material Steel, Color Green, Thread Size M6, Thread Standard Metric, Screw Length 30.00mm, Overall Height 75.5 mm, Overall Length 75 mm, Thread Type External, Features Die-Cast Zinc Toothed Ring, Standards DIN EN ISO 4753, RoHS, Mounting Type Threaded Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.