Zoro Homepage

Adjustable Handle, Size: 2 M06X30 Zinc, Black Satin, Comp: Stainless Steel

  • Mfr # K0117.2061X30

  • Zoro # G2844965


product price: $15.85
/ea

Key Features

Style
Classic Ball
Screw Length
30.00mm
Material
Zinc
Color
Black
Height
2.97"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0117.2061X30
Zoro #
G2844965
UPC #
-
Country of Origin
Germany

Dimensions

Screw Length
30.00mm
Thread Size
M6
Height
2.97"
Overall Length
73 mm
Height (In.)
2.97
Overall Height
79.5 mm
Hub Height
28.5 mm
Handle Length
64 mm
Handle Height - Maximum
49.5 mm
Handle Height - Minimum
45.5 mm
Thread Length
30 mm

Details

Style
Classic Ball
Material
Zinc
Color
Black
Type
External Threads, Stainless Steel Components
Knob Type
Adjustable Handle
Item
Adjustable Handle
Standards
DIN EN 12844, DIN EN ISO 4753, RoHS
Finish
Uncoated (Parts), Powder Coated, Satin
Thread Type
External
Handle Type
Ball Knob
Handle Material
Zinc
Components Material
Stainless Steel
Measurement System
Metric
Thread Material
Stainless Steel
Handle Angle
20 Degrees
Thread Standard
Metric

Description

Adjustable Handle, Handle Type Ball Knob, Handle Material Zinc, Components Material Stainless Steel, Color Black, Thread Size M6, Thread Standard Metric, Screw Length 30.00mm, Overall Height 79.5 mm, Overall Length 73 mm, Thread Type External, Standards DIN EN 12844, DIN EN ISO 4753, RoHS, Mounting Type Threaded Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.