Zoro Homepage

Adjustable Handle, Size: 2 M06X40, Entirely Stainless Steel, Electropolished

  • Mfr # K0124.206X40

  • Zoro # G2664374


product price: $45.65
/ea

Key Features

Screw Length
40.00mm
Material
Stainless Steel
Height
3.25"
Type
External Thread
Height (In.)
3.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0124.206X40
Zoro #
G2664374
UPC #
-
Country of Origin
Germany

Dimensions

Screw Length
40.00mm
Thread Size
M6
Height
3.25"
Height (In.)
3.25
Overall Length
74.5 mm
Overall Height
85.5 mm
Handle Height - Minimum
42.5 mm
Handle Height - Maximum
45.5 mm
Handle Length
65 mm
Hub Height
28.5 mm
Thread Length
40 mm

Details

Material
Stainless Steel
Type
External Thread
Knob Type
Adjustable Handle
Standards
DIN EN ISO 4753, RoHS
Finish
Uncoated (Parts), Electropolished (Handle)
Item
Adjustable Handle
Thread Type
External
Handle Material
Stainless Steel
Components Material
Stainless Steel
Handle Type
Teardrop
Thread Material
Stainless Steel
Thread Standard
Metric
Measurement System
Metric

Description

Adjustable Handle, Handle Type Teardrop, Handle Material Stainless Steel, Components Material Stainless Steel, Thread Size M6, Thread Standard Metric, Screw Length 40.00mm, Overall Height 85.5 mm, Overall Length 74.5 mm, Thread Type External, Standards DIN EN ISO 4753, RoHS, Mounting Type Threaded Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.