Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adjustable Handle, Size: 2 M06X45 Zinc, Black Satin, Comp: Steel

  • Mfr # K0116.2061X45

  • Zoro # G2918273


product price: $10.69
/ea

Key Features

Style
Classic Ball
Screw Length
45.00mm
Material
Zinc
Color
Black
Height
3.56"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0116.2061X45
Zoro #
G2918273
UPC #
-
Country of Origin
Germany

Dimensions

Screw Length
45.00mm
Thread Size
M6
Height
3.56"
Overall Length
73 mm
Height (In.)
3.56
Overall Height
94.5 mm
Handle Height - Minimum
45.5 mm
Hub Height
28.5 mm
Thread Length
45 mm
Handle Height - Maximum
49.5 mm
Handle Length
64 mm

Details

Style
Classic Ball
Material
Zinc
Color
Black
Type
External Threads
Standards
DIN EN 12844, DIN EN ISO 4753, RoHS
Knob Type
Adjustable Handle
Finish
Black Oxide (Parts), Powder Coated, Satin
Item
Adjustable Handle
Thread Type
External
Handle Material
Zinc
Handle Type
Ball Knob
Components Material
Steel
Measurement System
Metric
Thread Material
Steel
Thread Standard
Metric
Handle Angle
20 Degrees

Description

Adjustable Handle, Handle Type Ball Knob, Handle Material Zinc, Components Material Steel, Color Black, Thread Size M6, Thread Standard Metric, Screw Length 45.00mm, Overall Height 94.5 mm, Overall Length 73 mm, Thread Type External, Standards DIN EN 12844, DIN EN ISO 4753, RoHS, Mounting Type Threaded Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.