Zoro Homepage

Adjustable Handle, Size: 2 M06X50, Entirely Stainless Steel, Electropolished

  • Mfr # K0124.206X50

  • Zoro # G3422212


product price: $43.19
/ea

Key Features

Screw Length
50.00mm
Material
Stainless Steel
Height
3.64"
Type
External Thread
Overall Length
74.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0124.206X50
Zoro #
G3422212
UPC #
-
Country of Origin
Germany

Dimensions

Screw Length
50.00mm
Thread Size
M6
Height
3.64"
Overall Length
74.5 mm
Height (In.)
3.64
Overall Height
95.5 mm
Handle Height - Maximum
45.5 mm
Handle Height - Minimum
42.5 mm
Hub Height
28.5 mm
Handle Length
65 mm
Thread Length
50 mm

Details

Material
Stainless Steel
Type
External Thread
Item
Adjustable Handle
Finish
Uncoated (Parts), Electropolished (Handle)
Standards
DIN EN ISO 4753, RoHS
Knob Type
Adjustable Handle
Thread Type
External
Handle Material
Stainless Steel
Components Material
Stainless Steel
Handle Type
Teardrop
Measurement System
Metric
Thread Standard
Metric
Thread Material
Stainless Steel

Description

Adjustable Handle, Handle Type Teardrop, Handle Material Stainless Steel, Components Material Stainless Steel, Thread Size M6, Thread Standard Metric, Screw Length 50.00mm, Overall Height 95.5 mm, Overall Length 74.5 mm, Thread Type External, Standards DIN EN ISO 4753, RoHS, Mounting Type Threaded Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.