Adjustable Handle Size: 2 M08, Plastic Orange RAL 2004, Comp: Stainless Steel
Mfr # K0270.2082
Zoro # G3563856
product price: $11.85
/eaKey Features
Style
Novo Grip
Material
Thermoplastic
Color
Orange
Height
1.79"
Type
Internal Thread, Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0270.2082
Zoro #
G3563856
UPC #
-
Country of Origin
Germany
Dimensions
Thread Size
M8
Height
1.79"
Overall Length
75 mm
Height (In.)
1.79
Overall Height
45.5 mm
Handle Height - Maximum
45.5 mm
Hub Height
28.5 mm
Thread Length
12 mm
Handle Height - Minimum
41.5 mm
Handle Length
65 mm
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Fiberglass-Reinforced Plastic, Components Material Stainless Steel, Color Orange, Thread Size M8, Thread Standard Metric, Overall Height 45.5 mm, Overall Length 75 mm, Thread Type Internal, Features Die-Cast Zinc Toothed Ring, Standards RoHS, Mounting Type Threaded Hole
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.