Adjustable Handle Size: 2, M08, Plastic, Yellow RAL 1021, Comp: Steel
Mfr # K0269.20816
Zoro # G3562797
product price: $6.15
/eaSold in multiples of 2 for $12.30
Key Features
Style
Novo Grip
Material
Thermoplastic
Color
Yellow
Height
1.79"
Type
Internal Thread
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0269.20816
Zoro #
G3562797
UPC #
-
Country of Origin
Germany
Dimensions
Thread Size
M8
Height
1.79"
Height (In.)
1.79
Overall Length
75 mm
Overall Height
45.5 mm
Thread Length
12 mm
Details
Style
Novo Grip
Material
Thermoplastic
Color
Yellow
Type
Internal Thread
Components
Steel
Finish
Black Oxide (Parts)
Item
Adjustable Handle
Standards
RoHS
Thread Type
Internal
Features
Die-Cast Zinc Toothed Ring
Thread Pitch
1.25 mm
Handle Material
Fiberglass-Reinforced Plastic
Components Material
Steel
Handle Type
Teardrop
Thread Standard
Metric
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Fiberglass-Reinforced Plastic, Components Material Steel, Color Yellow, Thread Size M8, Thread Standard Metric, Overall Height 45.5 mm, Overall Length 75 mm, Thread Type Internal, Features Die-Cast Zinc Toothed Ring, Thread Pitch 1.25 mm, Standards RoHS, Mounting Type Threaded Hole
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.