Zoro Homepage

Adjustable Handle, Size: 2 M08X20, Zinc Black Satin, Comp: Stainless Steel

  • Mfr # K0123.2081X20

  • Zoro # G3149194


product price: $14.99
/ea

Key Features

Style
Modern Design
Screw Length
20.00mm
Material
Zinc
Color
Black
Height
2.46"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0123.2081X20
Zoro #
G3149194
UPC #
-
Country of Origin
Germany

Dimensions

Screw Length
20.00mm
Thread Size
M8
Height
2.46"
Overall Length
74.5 mm
Height (In.)
2.46
Overall Height
65.5 mm
Hub Height
28.5 mm
Handle Height - Minimum
42.5 mm
Handle Height - Maximum
45.5 mm
Thread Length
20 mm
Handle Length
65 mm

Details

Style
Modern Design
Material
Zinc
Color
Black
Type
External Thread, Stainless Steel Components
Item
Adjustable Handle
Standards
DIN EN 12844, DIN EN ISO 4753, RoHS
Knob Type
Adjustable Handle
Finish
Uncoated (Parts), Powder Coated, Satin
Thread Type
External
Components Material
Stainless Steel
Handle Type
Teardrop
Handle Material
Zinc
Thread Standard
Metric
Thread Material
Stainless Steel
Measurement System
Metric

Description

Adjustable Handle, Handle Type Teardrop, Handle Material Zinc, Components Material Stainless Steel, Color Black, Thread Size M8, Thread Standard Metric, Screw Length 20.00mm, Overall Height 65.5 mm, Overall Length 74.5 mm, Thread Type External, Standards DIN EN 12844, DIN EN ISO 4753, RoHS, Mounting Type Threaded Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.