Zoro Homepage

Adjustable Handle, Size: 2 M08X25, Entirely Stainless Steel, Electropolished

  • Mfr # K0124.208X25

  • Zoro # G3109775


product price: $47.95
/ea

Key Features

Screw Length
25.00mm
Material
Stainless Steel
Height
2.66"
Type
External Thread
Standards
DIN EN ISO 4753, RoHS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0124.208X25
Zoro #
G3109775
UPC #
-
Country of Origin
Germany

Dimensions

Screw Length
25.00mm
Thread Size
M8
Height
2.66"
Overall Length
74.5 mm
Height (In.)
2.66
Overall Height
70.5 mm
Hub Height
28.5 mm
Handle Height - Minimum
42.5 mm
Thread Length
25 mm
Handle Height - Maximum
45.5 mm
Handle Length
65 mm

Details

Material
Stainless Steel
Type
External Thread
Standards
DIN EN ISO 4753, RoHS
Knob Type
Adjustable Handle
Item
Adjustable Handle
Finish
Uncoated (Parts), Electropolished (Handle)
Thread Type
External
Handle Material
Stainless Steel
Handle Type
Teardrop
Components Material
Stainless Steel
Measurement System
Metric
Thread Standard
Metric
Thread Material
Stainless Steel

Description

Adjustable Handle, Handle Type Teardrop, Handle Material Stainless Steel, Components Material Stainless Steel, Thread Size M8, Thread Standard Metric, Screw Length 25.00mm, Overall Height 70.5 mm, Overall Length 74.5 mm, Thread Type External, Standards DIN EN ISO 4753, RoHS, Mounting Type Threaded Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.