Zoro Homepage

Adjustable Handle, Size: 2 M08X50 Zinc, Black Satin, Comp: Steel

  • Mfr # K0116.2081X50

  • Zoro # G3147392


product price: $12.89
/ea

Key Features

Style
Classic Ball
Screw Length
50.00mm
Material
Zinc
Color
Black
Height
3.76"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0116.2081X50
Zoro #
G3147392
UPC #
-
Country of Origin
Germany

Dimensions

Screw Length
50.00mm
Thread Size
M8
Height
3.76"
Height (In.)
3.76
Overall Length
73 mm
Overall Height
99.5 mm
Handle Height - Minimum
45.5 mm
Thread Length
50 mm
Hub Height
28.5 mm
Handle Length
64 mm
Handle Height - Maximum
49.5 mm

Details

Style
Classic Ball
Material
Zinc
Color
Black
Type
External Threads
Standards
DIN EN 12844, DIN EN ISO 4753, RoHS
Knob Type
Adjustable Handle
Finish
Black Oxide (Parts), Powder Coated, Satin
Item
Adjustable Handle
Thread Type
External
Components Material
Steel
Handle Material
Zinc
Handle Type
Ball Knob
Thread Material
Steel
Thread Standard
Metric
Handle Angle
20 Degrees
Measurement System
Metric

Description

Adjustable Handle, Handle Type Ball Knob, Handle Material Zinc, Components Material Steel, Color Black, Thread Size M8, Thread Standard Metric, Screw Length 50.00mm, Overall Height 99.5 mm, Overall Length 73 mm, Thread Type External, Standards DIN EN 12844, DIN EN ISO 4753, RoHS, Mounting Type Threaded Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.