Zoro Homepage

Adjustable Handle, Size: 2 M08X55 Zinc, Black Satin, Comp: Steel

  • Mfr # K0116.2081X55

  • Zoro # G7356119


product price: $10.79
/ea

Key Features

Base Dia. (In.)
0.53
Color
Black
Diameter
18mm
Finish
Black Oxide (Parts), Powder Coated, Satin
Height
28.5mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0116.2081X55
Zoro #
G7356119
UPC #
-
Country of Origin
Germany

Dimensions

Base Dia. (In.)
0.53
Diameter
18mm
Height
28.5mm
Length
64mm
Screw Length
55.00mm
Thread Size
M8
Overall Length
73 mm
Height (In.)
1.12
Width
0.71"
Overall Height
104.5 mm
Handle Height - Minimum
45.5 mm
Handle Height - Maximum
49.5 mm
Thread Length
55 mm
Hub Height
28.5 mm
Handle Length
64 mm

Description

Adjustable Handle, Handle Type Ball Knob, Handle Material Zinc, Components Material Steel, Color Black, Thread Size M8, Thread Standard Metric, Screw Length 55.00mm, Overall Height 104.5 mm, Overall Length 73 mm, Thread Type External, Standards DIN EN 12844, DIN EN ISO 4753, RoHS, Mounting Type Threaded Stud, Finish - Machining Powder Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.