Zoro Homepage

Adjustable Handle, Size: 2 M08X60 Zinc, Black Satin, Comp: Steel

  • Mfr # K0116.2081X60

  • Zoro # G7356155


product price: $12.55
/ea

Key Features

Base Dia. (In.)
0.53
Color
Black
Diameter
18mm
Finish
Black Oxide (Parts), Powder Coated, Satin
Height
28.5mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0116.2081X60
Zoro #
G7356155
UPC #
-
Country of Origin
Germany

Dimensions

Base Dia. (In.)
0.53
Diameter
18mm
Height
28.5mm
Length
64mm
Screw Length
60.00mm
Thread Size
M8
Overall Length
73 mm
Overall Height
109.5 mm
Height (In.)
1.12
Width
0.71"
Handle Length
64 mm
Hub Height
28.5 mm
Handle Height - Maximum
49.5 mm
Thread Length
60 mm
Handle Height - Minimum
45.5 mm

Description

Adjustable Handle, Handle Type Ball Knob, Handle Material Zinc, Components Material Steel, Color Black, Thread Size M8, Thread Standard Metric, Screw Length 60.00mm, Overall Height 109.5 mm, Overall Length 73 mm, Thread Type External, Standards DIN EN 12844, DIN EN ISO 4753, RoHS, Mounting Type Threaded Stud, Finish - Machining Powder Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.