Zoro Homepage

Adjustable Handle, Size: 2 M10X20 Zinc, Silver Metallic, Comp: Steel

  • Mfr # K0116.2103X20

  • Zoro # G7291929


product price: $9.75
/ea

Key Features

Base Dia. (In.)
0.53
Color
Silver
Diameter
18mm
Finish
Black Oxide (Parts), Powder Coated, Satin
Height
28.5mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0116.2103X20
Zoro #
G7291929
UPC #
-
Country of Origin
Germany

Dimensions

Base Dia. (In.)
0.53
Diameter
18mm
Height
28.5mm
Length
64mm
Screw Length
20.00mm
Thread Size
M10
Overall Length
73 mm
Width
0.71"
Overall Height
69.5 mm
Height (In.)
1.12
Thread Length
20 mm

Description

Adjustable Handle, Handle Type Ball Knob, Handle Material Zinc, Components Material Steel, Color Silver, Thread Size M10, Thread Standard Metric, Screw Length 20.00mm, Overall Height 69.5 mm, Overall Length 73 mm, Thread Type External, Standards DIN EN 12844, DIN EN ISO 4753, RoHS, Mounting Type Threaded Stud, Finish - Machining Powder Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.