Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adjustable Handle, Size: 2 M10X25 Zinc, Silver Metallic, Comp: Steel

  • Mfr # K0116.2103X25

  • Zoro # G7291947


product price: $10.99
/ea

Key Features

Base Dia. (In.)
0.53
Color
Silver
Diameter
18mm
Finish
Black Oxide (Parts), Powder Coated, Satin
Height
28.5mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0116.2103X25
Zoro #
G7291947
UPC #
-
Country of Origin
Germany

Dimensions

Base Dia. (In.)
0.53
Diameter
18mm
Height
28.5mm
Length
64mm
Screw Length
25.00mm
Thread Size
M10
Overall Length
73 mm
Height (In.)
1.12
Width
0.71"
Overall Height
74.5 mm
Thread Length
25 mm

Details

Color
Silver
Finish
Black Oxide (Parts), Powder Coated, Satin
Knob Type
Ball Knob
Material
Diecast Zinc, Steel
Style
Classic Ball
Thread Type
External
Components
Steel
Item
Adjustable Handle
Standards
DIN EN 12844, DIN EN ISO 4753, RoHS
Type
External Thread
Components Material
Steel
Finish - Machining
Powder Coated
Handle Type
Ball Knob
Thread Standard
Metric
Handle Material
Zinc

Description

Adjustable Handle, Handle Type Ball Knob, Handle Material Zinc, Components Material Steel, Color Silver, Thread Size M10, Thread Standard Metric, Screw Length 25.00mm, Overall Height 74.5 mm, Overall Length 73 mm, Thread Type External, Standards DIN EN 12844, DIN EN ISO 4753, RoHS, Mounting Type Threaded Stud, Finish - Machining Powder Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.