Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adjustable Handle Size: 2, M10X50, Plastic, Orange RAL 2004, Comp: Steel

  • Mfr # K0269.2102X50

  • Zoro # G3568101


product price: $7.19
/ea
Sold in multiples of 2 for $14.38

Key Features

Style
Novo Grip
Screw Length
50.00mm
Material
Thermoplastic
Color
Orange
Height
3.60"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0269.2102X50
Zoro #
G3568101
UPC #
-
Country of Origin
Germany

Dimensions

Screw Length
50.00mm
Thread Size
M10
Height
3.60"
Height (In.)
3.60
Overall Length
75 mm
Overall Height
95.5 mm
Thread Length
50 mm
Handle Height - Maximum
45.5 mm
Hub Height
28.5 mm
Handle Length
65 mm
Handle Height - Minimum
41.5 mm

Details

Style
Novo Grip
Material
Thermoplastic
Color
Orange
Type
External Thread
Components
Steel
Finish
Black Oxide (Parts)
Item
Adjustable Handle
Standards
DIN EN ISO 4753, RoHS
Thread Type
External
Handle Material
Fiberglass-Reinforced Plastic
Components Material
Steel
Handle Type
Teardrop
Features
Die-Cast Zinc Toothed Ring
Measurement System
Metric
Handle Angle
20 Degrees
Thread Standard
Metric
Thread Material
Steel

Description

Adjustable Handle, Handle Type Teardrop, Handle Material Fiberglass-Reinforced Plastic, Components Material Steel, Color Orange, Thread Size M10, Thread Standard Metric, Screw Length 50.00mm, Overall Height 95.5 mm, Overall Length 75 mm, Thread Type External, Features Die-Cast Zinc Toothed Ring, Standards DIN EN ISO 4753, RoHS, Mounting Type Threaded Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.