Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adjustable Handle, Size: 3 3/8-16 Zinc, Silver Metallic, Comp: Steel

  • Mfr # K0116.3A43

  • Zoro # G7267465


product price: $11.07
/ea

Key Features

Base Dia. (In.)
0.63
Color
Silver
Diameter
21mm
Finish
Black Oxide (Parts)
Height
37mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0116.3A43
Zoro #
G7267465
UPC #
-
Country of Origin
Germany

Dimensions

Base Dia. (In.)
0.63
Diameter
21mm
Height
37mm
Length
79mm
Screw Length
35/64 in
Thread Size
3/8"-16
Overall Length
90 mm
Height (In.)
1.46
Overall Height
61.5 mm
Width
0.83"
Thread Length
14 mm

Details

Color
Silver
Finish
Black Oxide (Parts)
Knob Type
Ball Knob
Material
Diecast Zinc, Steel
Style
Classic Ball
Standards
DIN EN 12844, RoHS
Components
Steel
Thread Type
Internal
Type
Internal Thread
Item
Adjustable Handle
Handle Material
Zinc
Thread Standard
UNC
Handle Type
Ball Knob
Finish - Machining
Powder Coated
Components Material
Steel

Description

Adjustable Handle, Handle Type Ball Knob, Handle Material Zinc, Components Material Steel, Color Silver, Thread Size 3/8 In.-16, Thread Standard UNC, Screw Length 35/64 in, Overall Height 61.5 mm, Overall Length 90 mm, Thread Type Internal, Standards DIN EN 12844, RoHS, Mounting Type Threaded Hole, Finish - Machining Powder Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.