Adjustable Handle, Size: 3 3/8-16X20, Entirely Stainless Steel, Electropolished
Mfr # K0124.3A4X20
Zoro # G2759967
product price: $55.45
/eaKey Features
Screw Length
20.00mm
Material
Stainless Steel
Height
2.93"
Type
External Thread
Finish
Uncoated (Parts), Electropolished (Handle)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0124.3A4X20
Zoro #
G2759967
UPC #
-
Country of Origin
Germany
Dimensions
Screw Length
20.00mm
Thread Size
3/8"-16
Height
2.93"
Height (In.)
2.93
Overall Length
91 mm
Overall Height
78.5 mm
Handle Height - Maximum
58.5 mm
Handle Height - Minimum
54.5 mm
Handle Length
80 mm
Thread Length
20 mm
Hub Height
37 mm
Details
Material
Stainless Steel
Type
External Thread
Finish
Uncoated (Parts), Electropolished (Handle)
Item
Adjustable Handle
Knob Type
Adjustable Handle
Standards
DIN EN ISO 4753, RoHS
Thread Type
External
Components Material
Stainless Steel
Handle Type
Teardrop
Handle Material
Stainless Steel
Thread Material
Stainless Steel
Measurement System
Inch
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Stainless Steel, Components Material Stainless Steel, Thread Size 3/8 In.-16, Screw Length 20.00mm, Overall Height 78.5 mm, Overall Length 91 mm, Thread Type External, Standards DIN EN ISO 4753, RoHS, Mounting Type Threaded Stud
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.