Zoro Homepage

Adjustable Handle, Size: 3 5/16-18X30, Entirely Stainless Steel, Electropolished

  • Mfr # K0124.3A3X30

  • Zoro # G2669317


product price: $51.35
/ea

Key Features

Screw Length
30.00mm
Material
Stainless Steel
Height
3.33"
Type
External Thread
Standards
DIN EN ISO 4753, RoHS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0124.3A3X30
Zoro #
G2669317
UPC #
-
Country of Origin
Germany

Dimensions

Screw Length
30.00mm
Thread Size
5/16"-18
Height
3.33"
Overall Length
91 mm
Height (In.)
3.33
Overall Height
88.5 mm
Handle Length
80 mm
Thread Length
30 mm
Hub Height
37 mm
Handle Height - Minimum
54.5 mm
Handle Height - Maximum
58.5 mm

Details

Material
Stainless Steel
Type
External Thread
Standards
DIN EN ISO 4753, RoHS
Knob Type
Adjustable Handle
Finish
Uncoated (Parts), Electropolished (Handle)
Item
Adjustable Handle
Thread Type
External
Components Material
Stainless Steel
Handle Type
Teardrop
Handle Material
Stainless Steel
Thread Material
Stainless Steel
Measurement System
Inch

Description

Adjustable Handle, Handle Type Teardrop, Handle Material Stainless Steel, Components Material Stainless Steel, Thread Size 5/16 In.-18, Screw Length 30.00mm, Overall Height 88.5 mm, Overall Length 91 mm, Thread Type External, Standards DIN EN ISO 4753, RoHS, Mounting Type Threaded Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.