Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adjustable Handle, Size: 3 5/16-18X30, Zinc Black Satin, Comp: Stainless Steel

  • Mfr # K0123.3A31X30

  • Zoro # G2583691


product price: $17.15
/ea

Key Features

Style
Modern Design
Screw Length
30.00mm
Material
Zinc
Color
Black
Height
3.33"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0123.3A31X30
Zoro #
G2583691
UPC #
-
Country of Origin
Germany

Dimensions

Screw Length
30.00mm
Thread Size
5/16"-18
Height
3.33"
Overall Length
91 mm
Height (In.)
3.33
Overall Height
88.5 mm
Thread Length
30 mm
Handle Length
80 mm
Handle Height - Minimum
54.5 mm
Hub Height
37 mm
Handle Height - Maximum
58.5 mm

Details

Style
Modern Design
Material
Zinc
Color
Black
Type
External Thread, Stainless Steel Components
Standards
DIN EN 12844, DIN EN ISO 4753, RoHS
Item
Adjustable Handle
Knob Type
Adjustable Handle
Finish
Uncoated (Parts), Powder Coated, Satin (Body)
Thread Type
External
Handle Material
Zinc
Handle Type
Teardrop
Thread Standard
UNC
Components Material
Stainless Steel
Measurement System
Inch
Thread Material
Stainless Steel

Description

Adjustable Handle, Handle Type Teardrop, Handle Material Zinc, Components Material Stainless Steel, Color Black, Thread Size 5/16 In.-18, Thread Standard UNC, Screw Length 30.00mm, Overall Height 88.5 mm, Overall Length 91 mm, Thread Type External, Standards DIN EN 12844, DIN EN ISO 4753, RoHS, Mounting Type Threaded Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.