Zoro Homepage

Adjustable Handle Size: 3 M08, Plastic Orange RAL 2004, Comp: Stainless Steel

  • Mfr # K0270.3082

  • Zoro # G3564005


product price: $12.99
/ea

Key Features

Style
Novo Grip
Material
Thermoplastic
Color
Orange
Height
2.26"
Type
Internal Thread, Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0270.3082
Zoro #
G3564005
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M8
Height
2.26"
Height (In.)
2.26
Overall Length
91.5 mm
Overall Height
58 mm
Hub Height
37 mm
Thread Length
14 mm
Handle Length
80 mm
Handle Height - Minimum
53.5 mm
Handle Height - Maximum
58 mm

Description

Adjustable Handle, Handle Type Teardrop, Handle Material Fiberglass-Reinforced Plastic, Components Material Stainless Steel, Color Orange, Thread Size M8, Thread Standard Metric, Overall Height 58 mm, Overall Length 91.5 mm, Thread Type Internal, Features Die-Cast Zinc Toothed Ring, Standards RoHS, Mounting Type Threaded Hole

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.