Adjustable Handle Size: 3, M08, Plastic, Orange RAL 2004, Comp: Steel
Mfr # K0269.3082
Zoro # G3562955
product price: $7.39
/eaSold in multiples of 2 for $14.78
Key Features
Style
Novo Grip
Material
Thermoplastic
Color
Orange
Height
2.26"
Type
Internal Thread
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0269.3082
Zoro #
G3562955
UPC #
-
Country of Origin
Germany
Dimensions
Thread Size
M8
Height
2.26"
Overall Length
91.5 mm
Height (In.)
2.26
Overall Height
58 mm
Thread Length
14 mm
Handle Height - Minimum
53.5 mm
Handle Height - Maximum
58 mm
Handle Length
80 mm
Hub Height
37 mm
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Fiberglass-Reinforced Plastic, Components Material Steel, Color Orange, Thread Size M8, Thread Standard Metric, Overall Height 58 mm, Overall Length 91.5 mm, Thread Type Internal, Features Die-Cast Zinc Toothed Ring, Standards RoHS, Mounting Type Threaded Hole
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.