Zoro Homepage

Adjustable Handle Size: 3, M08, Plastic, Yellow RAL 1021, Comp: Steel

  • Mfr # K0269.30816

  • Zoro # G3562946


product price: $7.29
/ea
Sold in multiples of 2 for $14.58

Key Features

Style
Novo Grip
Material
Thermoplastic
Color
Yellow
Height
2.26"
Type
Internal Thread
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0269.30816
Zoro #
G3562946
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M8
Height
2.26"
Overall Length
91.5 mm
Height (In.)
2.26
Overall Height
58 mm
Thread Length
14 mm

Details

Style
Novo Grip
Material
Thermoplastic
Color
Yellow
Type
Internal Thread
Components
Steel
Item
Adjustable Handle
Finish
Black Oxide (Parts)
Thread Type
Internal
Standards
RoHS
Components Material
Steel
Features
Die-Cast Zinc Toothed Ring
Handle Material
Fiberglass-Reinforced Plastic
Handle Type
Teardrop
Thread Standard
Metric

Description

Adjustable Handle, Handle Type Teardrop, Handle Material Fiberglass-Reinforced Plastic, Components Material Steel, Color Yellow, Thread Size M8, Thread Standard Metric, Overall Height 58 mm, Overall Length 91.5 mm, Thread Type Internal, Features Die-Cast Zinc Toothed Ring, Standards RoHS, Mounting Type Threaded Hole

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.