Adjustable Handle Size: 3, M08X25, Plastic, Green RAL 6032, Comp: Steel
Mfr # K0269.30886X25
Zoro # G4323557
product price: $8.15
/eaSold in multiples of 2 for $16.30
Key Features
Style
Novo Grip
Screw Length
25.00mm
Thread Size
M8
Material
Plastic
Color
Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0269.30886X25
Zoro #
G4323557
UPC #
-
Country of Origin
Germany
Dimensions
Screw Length
25.00mm
Thread Size
M8
Height
3.09"
Height (In.)
3.09
Overall Length
91.5 mm
Overall Height
83 mm
Thread Length
25 mm
Details
Style
Novo Grip
Material
Plastic
Color
Green
Type
External Thread
Components
Steel
Item
Adjustable Handle
Knob Type
Modern Design
Finish
Black Oxide (Parts)
Thread Type
External
Standards
DIN EN ISO 4753, RoHS
Handle Type
Teardrop
Handle Material
Fiberglass-Reinforced Plastic
Features
Die-Cast Zinc Toothed Ring
Components Material
Steel
Thread Standard
Metric
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Fiberglass-Reinforced Plastic, Components Material Steel, Color Green, Thread Size M8, Thread Standard Metric, Screw Length 25.00mm, Overall Height 83 mm, Overall Length 91.5 mm, Thread Type External, Features Die-Cast Zinc Toothed Ring, Standards DIN EN ISO 4753, RoHS, Mounting Type Threaded Stud
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.