Zoro Homepage

Adjustable Handle, Size: 3 M08X30, Entirely Stainless Steel, Electropolished

  • Mfr # K0124.308X30

  • Zoro # G3089265


product price: $53.15
/ea

Key Features

Screw Length
30.00mm
Material
Stainless Steel
Height
3.33"
Type
External Thread
Height (In.)
3.33
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0124.308X30
Zoro #
G3089265
UPC #
-
Country of Origin
Germany

Dimensions

Screw Length
30.00mm
Thread Size
M8
Height
3.33"
Height (In.)
3.33
Overall Length
91 mm
Overall Height
88.5 mm
Handle Height - Minimum
54.5 mm
Handle Height - Maximum
58.5 mm
Hub Height
37 mm
Handle Length
80 mm
Thread Length
30 mm

Details

Material
Stainless Steel
Type
External Thread
Item
Adjustable Handle
Finish
Uncoated (Parts), Electropolished (Handle)
Knob Type
Adjustable Handle
Standards
DIN EN ISO 4753, RoHS
Thread Type
External
Handle Type
Teardrop
Handle Material
Stainless Steel
Components Material
Stainless Steel
Measurement System
Metric
Thread Material
Stainless Steel
Thread Standard
Metric

Description

Adjustable Handle, Handle Type Teardrop, Handle Material Stainless Steel, Components Material Stainless Steel, Thread Size M8, Thread Standard Metric, Screw Length 30.00mm, Overall Height 88.5 mm, Overall Length 91 mm, Thread Type External, Standards DIN EN ISO 4753, RoHS, Mounting Type Threaded Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.