Zoro Homepage

Adjustable Handle, Size: 3 M08X30 Zinc, Black Satin, Comp: Stainless Steel

  • Mfr # K0117.3081X30

  • Zoro # G3286972


product price: $18.25
/ea

Key Features

Style
Classic Ball
Screw Length
30.00mm
Material
Zinc
Color
Black
Height
3.44"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0117.3081X30
Zoro #
G3286972
UPC #
-
Country of Origin
Germany

Dimensions

Screw Length
30.00mm
Thread Size
M8
Height
3.44"
Overall Length
90 mm
Height (In.)
3.44
Overall Height
91.5 mm
Handle Height - Maximum
61.5 mm
Handle Height - Minimum
57.5 mm
Handle Length
79 mm
Hub Height
37 mm
Thread Length
30 mm

Details

Style
Classic Ball
Material
Zinc
Color
Black
Type
External Threads, Stainless Steel Components
Standards
DIN EN 12844, DIN EN ISO 4753, RoHS
Finish
Uncoated (Parts), Powder Coated, Satin
Knob Type
Adjustable Handle
Item
Adjustable Handle
Thread Type
External
Handle Type
Ball Knob
Components Material
Stainless Steel
Handle Material
Zinc
Thread Material
Stainless Steel
Thread Standard
Metric
Handle Angle
20 Degrees
Measurement System
Metric

Description

Adjustable Handle, Handle Type Ball Knob, Handle Material Zinc, Components Material Stainless Steel, Color Black, Thread Size M8, Thread Standard Metric, Screw Length 30.00mm, Overall Height 91.5 mm, Overall Length 90 mm, Thread Type External, Standards DIN EN 12844, DIN EN ISO 4753, RoHS, Mounting Type Threaded Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.