Adjustable Handle, Size: 3 M08X60, Entirely Stainless Steel, Electropolished
Mfr # K0124.308X60
Zoro # G2610334
product price: $52.59
/eaKey Features
Screw Length
60.00mm
Material
Stainless Steel
Height
4.51"
Type
External Thread
Knob Type
Adjustable Handle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0124.308X60
Zoro #
G2610334
UPC #
-
Country of Origin
Germany
Dimensions
Screw Length
60.00mm
Thread Size
M8
Height
4.51"
Height (In.)
4.51
Overall Length
91 mm
Overall Height
118.5 mm
Handle Length
80 mm
Thread Length
60 mm
Handle Height - Minimum
54.5 mm
Handle Height - Maximum
58.5 mm
Hub Height
37 mm
Details
Material
Stainless Steel
Type
External Thread
Item
Adjustable Handle
Knob Type
Adjustable Handle
Finish
Uncoated (Parts), Electropolished (Handle)
Standards
DIN EN ISO 4753, RoHS
Thread Type
External
Handle Material
Stainless Steel
Components Material
Stainless Steel
Handle Type
Teardrop
Measurement System
Metric
Thread Standard
Metric
Thread Material
Stainless Steel
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Stainless Steel, Components Material Stainless Steel, Thread Size M8, Thread Standard Metric, Screw Length 60.00mm, Overall Height 118.5 mm, Overall Length 91 mm, Thread Type External, Standards DIN EN ISO 4753, RoHS, Mounting Type Threaded Stud
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.