Adjustable Handle Size: 3 M10, Plastic Blue RAL 5017, Comp: Stainless Steel
Mfr # K0270.31087
Zoro # G3564084
product price: $13.59
/eaKey Features
Style
Novo Grip
Material
Thermoplastic
Color
Blue
Height
2.26"
Type
Internal Thread, Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0270.31087
Zoro #
G3564084
UPC #
-
Country of Origin
Germany
Dimensions
Thread Size
M10
Height
2.26"
Overall Length
95.5 mm
Height (In.)
2.26
Overall Height
58 mm
Thread Length
14 mm
Details
Style
Novo Grip
Material
Thermoplastic
Color
Blue
Type
Internal Thread, Stainless Steel
Components
Stainless Steel
Finish
Uncoated (Parts)
Item
Adjustable Handle
Thread Type
Internal
Standards
RoHS
Handle Material
Fiberglass-Reinforced Plastic
Components Material
Stainless Steel
Handle Type
Teardrop
Features
Die-Cast Zinc Toothed Ring
Thread Standard
Metric
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Fiberglass-Reinforced Plastic, Components Material Stainless Steel, Color Blue, Thread Size M10, Thread Standard Metric, Overall Height 58 mm, Overall Length 95.5 mm, Thread Type Internal, Features Die-Cast Zinc Toothed Ring, Standards RoHS, Mounting Type Threaded Hole
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.