Zoro Homepage

Adjustable Handle, Size: 3 M10 Zinc, Black Satin, Comp: Stainless Steel

  • Mfr # K0117.3101

  • Zoro # G2977213


product price: $17.59
/ea

Key Features

Style
Classic Ball
Material
Zinc
Color
Black
Height
2.26"
Type
Internal Threads, Stainless Steel Components
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0117.3101
Zoro #
G2977213
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M10
Height
2.26"
Overall Length
90 mm
Height (In.)
2.26
Overall Height
61.5 mm
Handle Length
79 mm
Handle Height - Minimum
57.5 mm
Thread Length
14 mm
Handle Height - Maximum
61.5 mm
Hub Height
37 mm

Description

Adjustable Handle, Handle Type Ball Knob, Handle Material Zinc, Components Material Stainless Steel, Color Black, Thread Size M10, Thread Standard Metric, Overall Height 61.5 mm, Overall Length 90 mm, Thread Type Internal, Standards DIN EN 12844, RoHS, Mounting Type Threaded Hole

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.