Zoro Homepage

Adjustable Handle Size: 3 M10X25, Plastic Orange RAL 2004, Comp: Stainless Steel

  • Mfr # K0270.3102X25

  • Zoro # G3577646


product price: $15.75
/ea

Key Features

Style
Novo Grip
Screw Length
25.00mm
Material
Thermoplastic
Color
Orange
Height
3.09"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0270.3102X25
Zoro #
G3577646
UPC #
-
Country of Origin
Germany

Dimensions

Screw Length
25.00mm
Thread Size
M10
Height
3.09"
Overall Length
91.5 mm
Height (In.)
3.09
Overall Height
83 mm
Hub Height
37 mm
Handle Length
80 mm
Handle Height - Minimum
53.5 mm
Thread Length
25 mm
Handle Height - Maximum
58 mm

Description

Adjustable Handle, Handle Type Teardrop, Handle Material Fiberglass-Reinforced Plastic, Components Material Stainless Steel, Color Orange, Thread Size M10, Thread Standard Metric, Screw Length 25.00mm, Overall Height 83 mm, Overall Length 91.5 mm, Thread Type External, Features Die-Cast Zinc Toothed Ring, Standards DIN EN ISO 4753, RoHS, Mounting Type Threaded Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.